Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 300 lb, Gray
Mfr # 00014
Zoro # G9751804
original price:
$24.15
10% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 5/16 in
- Fits Axle Dia. 5/8"
- Wheel Width 1 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00014
- Zoro # G9751804
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 10 5/16 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 1 1/2 in |
Hub Length | 4 in |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 4 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 300 lb Load Rating, Sawtooth Tread, 10 5/16 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Keepers, Lip Keeper (328-859)
- ERICKSON 2 X 5.5' Retractable Ratchet Strap (31319)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00083)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in (00090)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- Marastar Flat Free Wheels