Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in
Mfr # 00090
Zoro # G9751813
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 5/8 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00090
- Zoro # G9751813
- UPC # 00813117000906
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 8 5/8 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 in |
Hub Length | 3 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 4 5/8 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Sawtooth Tread, 8 5/8 in Wheel Dia., 3 in Wheel Width, For Axle Size 3/4 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- CAMPBELL CHAIN & FITTINGS #1 Double Loop (Inco) Chain, Zinc Plated, 450' per Square Pail (T0754126N)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00030)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00065)
- Marastar Caster Wheels