Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 275 lb, Gray
Mfr # 00025
Zoro # G8528816
original price:
$21.75
7% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 3/8 in
- Fits Axle Dia. 5/8"
- Wheel Width 3 1/16 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 00025
- Zoro # G8528816
- UPC # 813117000258
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 8 3/8 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 3 1/16 in |
Hub Length | 2 1/4 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Sawtooth Tread, 8 3/8 in Wheel Dia., 3 1/16 in Wheel Width, For Axle Size 5/8 in, 2.80/2.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Double J Hook (5027WH-BLU)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30426)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30326)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- Marastar Caster Wheels