Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 150 lb, Gray
Mfr # 33102
Zoro # G8528807
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2"
- Wheel Width 1 3/4 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 33102
- Zoro # G8528807
- UPC # 813117331024
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 1 3/4 in |
Hub Length | 2 3/8 in |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 4 3/16 in |
For Axle Size | 1/2 in |
Description
Flat-Free Polyurethane Foam Wheel, 150 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 8 x 2 in, Standard Tire Rim Type, Center Mount Hub Position, 2 3/8 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 - Phenolic 6" Dia. 1200 Lb. Cap. (4.06109.339)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Yellow) (PRS3EE-12)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00145)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- Marastar Caster Wheels