Shop All Plate Casters
Marastar
Flat Free Swivel Caster, 10-1/4 in, 300 lb
Mfr # #00302
Zoro # G9793953
original price:
$55.99
15% off
new price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
- Load Rating 300 lb
- Number of Wheels 1
- Overall Height 11-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # #00302
- Zoro # G9793953
- UPC # 00813117003020
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 11-7/8" |
Wheel Dia. | 10 in |
Wheel Width | 3 1/4 in |
Hub Width | 3-31/32" |
Plate Size | 4-1/2" x 4" |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 6 13/32 in |
Mounting Height | 11 7/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 300 to 999 lb, Load Rating 300 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 1/4 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-3/4 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range 0 Degrees to 100 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 6 13/32 in, Tire Thickness 2 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Set of End Caps, Left and Right (ECAPS)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- MARASTAR Flat Free Rigid Caster, 10-1/4 in, 300 lb. (#00301)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- MARASTAR Flat Free Swivel Caster, 8-1/2 in, 275 lb. (#00316)
- SERVICE CASTER 3.5 Inch 316SS Red Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S3514-PPUB-RED-2-R-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- Marastar Casters