Shop All Fan Parts
Maradyne
Switch Rheostat Fan, 12V
Mfr # 53025
Zoro # G8055078
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F-3000 Series
- Input Voltage 12V DC
- Primary Voltage 12V DC
- Product Type Speed Control
- Compatible with Series F-3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | F-3000 Series |
Item | Switch Rheostat Fan,12V |
Input Voltage | 12V DC |
Items Controlled | Fans |
Primary Voltage | 12V DC |
Product Type | Speed Control |
Compatible with Series | F-3000 |
Description
Speed Control, Input Voltage 12V DC, Compatible with Series F-3000, Primary Voltage 12V DC, Items Controlled Fans, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Yellow (9566)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- MARADYNE Fan Base Assembly, 3 Hole Mounting (53011)
- MARADYNE Fan Blade, 6-1/2" CW, 1/4" T Shaft (61320)
- MARADYNE Switch Blower (62321-G1)
- MARADYNE Black Base, Pivot Plate/Yoke (TA8001356)
- MARADYNE Tube/Fin Heater Coil, 16" (TA8000437)
- MARADYNE Rotary Switch, 3 Speed, w/Resistor, 12V (61325)
- TRUE MANUFACTURING Door Gasket, 26-1/4" x 53-5/8" (811125)
- Maradyne Fan Parts