Shop All Automotive Tool Parts
Maradyne
Portable Air Pump
Mfr # MJJ150
Zoro # G0699548
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bikes and Inflatables, Vehicle Tires
- Includes (2) Plastic Inflatable Nozzles, 9 ft Power Cord, Ball Needle, Carrying Case, Dial Gauge, LED Work Light, Raft Adapters
- Maximum Air Pressure 150 psi
- Housing Material Metal
- Hose Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # MJJ150
- Zoro # G0699548
- UPC # 810349010857
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Hose Length | 12 ft |
Details
For Use With | Bikes and Inflatables, Vehicle Tires |
Item | Portable Air Pump |
Includes | (2) Plastic Inflatable Nozzles, 9 ft Power Cord, Ball Needle, Carrying Case, Dial Gauge, LED Work Light, Raft Adapters |
Maximum Air Pressure | 150 psi |
Housing Material | Metal |
Description
Portable Air Pump, Maximum Air Pressure 150 psi, Housing Material Metal, Hose Length 12 ft, Includes (2) Plastic Inflatable Nozzles, 9 ft Power Cord, Ball Needle, Carrying Case, Dial Gauge, LED Work Light, Raft Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Tire Tool Kit, w/Pouch, Loaded (301680)
- CURT Echo Mobile Trailer Brake Controller, 51180 (51180)
- GATES Hi-Power II Belts, B38 (B38)
- ILB GOLD Stator Regulator, Replacement For Wai Global, Dr4402Hd-3 (DR4402HD-3)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- HOPKINS Quart Drain Container, 16 (RHG42003MI)
- LISLE Inner Tie Rod Tool Set, 12 Pc (LIS58100)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- OTC DIE SET MET OT7402 NS 032994 (OTC202817)
- KEYSCO TOOLS Tooth Flat Body File, 8 (ALC77347)
- MEGUIARS DA Microfiber Finish Disc 6"/12pcBULK (MGDMF6B)
- Maradyne Automotive Tool Parts