Shop All Air Circulators
Maradyne
Pacesetter Fan 8" 12VAC
Mfr # MP089K
Zoro # G8054369
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 8"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet; Locking Mating Pigtail Connector and Rubber Spacers
- Watts 90
- Width 2.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # MP089K
- Zoro # G8054369
- UPC # 810349011014
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 8" |
Width | 2.37" |
Details
Item | Pacesetter Fan |
Voltage | 12VAC |
Includes | (4) 90 Mounting Feet; Locking Mating Pigtail Connector and Rubber Spacers |
Watts | 90 |
Application | Air Circulator |
Description
Pacesetter Series Universal Fan,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x25x1Pleat Fur Filter (84858.011625)
- ZORO SELECT 8" x 4" Brown Floor Register (4MJE2)
- ALLANSON Gas Burner Ignition Transformer (1092-H)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- MARADYNE Pacesetter Fan 10" 12VAC (MP109K)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD05)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- Maradyne Air Circulators