Shop All Air Circulators
Maradyne
Pacesetter Fan 13" 12VAC
Mfr # MP136K
Zoro # G8054299
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 13"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Width 3.61"
- Watts 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # MP136K
- Zoro # G8054299
- UPC # 810349010888
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 13" |
Width | 3.61" |
Details
Item | Pacesetter Fan |
Voltage | 12VAC |
Includes | (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit |
Watts | 160 |
Application | Air Circulator |
Description
Pacesetter Series Universal Fan,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775P2003/U)
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- Maradyne Air Circulators