Shop All Air Circulators
Maradyne
Pacesetter Fan 11" 12VAC
Mfr # MP119K
Zoro # G8054341
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 11"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Blade Dia. 11"
- Watts 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maradyne
- MFR # MP119K
- Zoro # G8054341
- UPC # 810349011007
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 11" |
Blade Dia. | 11" |
Width | 2.49" |
Details
Item | Pacesetter Fan |
Voltage | 12VAC |
Includes | (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit |
Watts | 90 |
Application | Air Circulator |
Description
Pacesetter Series Universal Fan,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Ga0189 1/2'' Wht. Gasket Kit (GA0189)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- MARADYNE Pacesetter Fan 10" 12VAC (MP109K)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- AIR KING Drum Fan 36" 120VAC (9236)
- DAYTON Guard Set 24" (GGS_47298)
- ILIVING Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red (ILG8EF12EX)
- Maradyne Air Circulators