Shop All Automotive Tool Parts
Maradyne
Louver Kit, 2 in. Flex Hose
Mfr # MFA127
Zoro # G0699557
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45EC03, 45EC04, 45EC07, 45EC08
- Includes 2 in x 10 in Flux Duct
- Accessory Type Louver Kit
- Product Type Louver Kit
- Compatible Product Type Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # MFA127
- Zoro # G0699557
- UPC # 810349010932
- Country of Origin Mexico
- Category Automotive Tool Parts
Details
Item | Louver Kit |
For Use With | 45EC03, 45EC04, 45EC07, 45EC08 |
Includes | 2 in x 10 in Flux Duct |
Accessory Type | Louver Kit |
Product Type | Louver Kit |
Compatible Product Type | Heaters |
Compatible with Manufacturer Model Number | H-503012, H-803012 |
Compatible Manufacturer Part Number | H-503012, H-803012 |
Compatible Manufacturer Model Number | H-503012, H-803012 |
For Use with Mfr. Model Number | H-503012, H-803012 |
For Use With Mfr. Model Number | H-503012, H-803012 |
Description
Louver Kit, Product Type Louver Kit, Compatible with Manufacturer Model Number H-503012, H-803012, Compatible Product Type Heaters, Compatible with Grainger Part Number 45EC03, 45EC04, 45EC07, 45EC08, Includes 2 in x 10 in Flux Duct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Spring Guard, Screw Together, Brass (993804)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK50 (345PK)
- ILC Replacement For EIKO 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1D2R-2)
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- MARADYNE Portable Air Pump (MJJ150)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- ASTRO PNEUMATIC MANDREL 3/8-16 AND NOSE PIECE (AO1442-3-8-16A)
- AIRHEAD Airhead AHTR-1A-R 3 in. x 5 ft. Roll Tear Aid Repair Kit Type A Fabric Roll; Clear (AHTR-1A-R)
- K-TOOL INTERNATIONAL Translucent Measuring Pitcher W/ Flexibl (KTI74651)
- CAL-VAN TOOLS GEARLESS ANGLE DRIVE 1/4 (CV485)
- WILTON C-Clamp, 12" (WIL22008)
- Maradyne Service & Shop Tools