Shop All Engine Components
Maradyne
DC Auxiliary Heater, 24V, 10A, 7-1/16 in. H
Mfr # 5030-24V
Zoro # G0699627
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Depth 7 3/8 in
- BtuH 12,500 BtuH
- Width 7 1/16 in
- Fuse Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # 5030-24V
- Zoro # G0699627
- UPC # 810349010802
- Country of Origin China
- Category Engine Components
Dimensions
Depth | 7 3/8 in |
Width | 7 1/16 in |
Height | 7 1/16 in |
Overall Width | 7 5/16 in |
Overall Length | 7 3/8 in |
Overall Height | 7 1/16 in |
Details
Item | Automotive Auxiliary Heater |
Includes | Mounting Hardware |
BtuH | 12,500 BtuH |
Fuse Amps | 10 A |
Voltage | 24 V |
Watts | 30 W |
Case Material | 22 Gauge Steel |
Product Type | Auxiliary Heater |
Wattage | 30 W |
Housing Material | Steel |
Current | 1.5 A |
Heating Capacity | 12,500 BtuH |
Description
Automotive Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 24V, Heating Capacity 12,500 BtuH, Housing Material Steel, Current 1.5 A, Wattage 30 W, Includes Mounting Hardware, Overall Height 7 1/16 in, Overall Length 7 3/8 in, Overall Width 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51363 (51363)
- ALEMITE Oil Drain, Portable, Steel, 8586A (8586-A)
- WIX FILTERS OE Replacement, Cartridge Style, Metal Free, 5.39" In H x 1.93" Outer Dia x 0.85" Inner Dia (WL10050)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- MARADYNE DC Auxiliary Heater, 12V, 10A, 30W, 9-7/8inH (4000-12V)
- MARADYNE Heater Plumbing Kit (H-64006)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H (4000-24V)
- MARADYNE DC Auxiliary Heater, 12V, 10A, 7-1/16in. H (5030-12V)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309043)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Right Outlet (3309020)
- STONE Drain Plug Gskt Pack Of 50, Jg-19001-1 (JG-19001-1)
- Maradyne Engine Components