Shop All Engine Components
Maradyne
DC Auxiliary Heater, 12V, 10A, 30W, 9-7/8inH
Mfr # 4000-12V
Zoro # G0699651
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30 W
- Case Material Glass-Filled Nylon
- Width 7 5/16 in
- Voltage 12 V
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # 4000-12V
- Zoro # G0699651
- UPC # 810349011175
- Country of Origin China
- Category Engine Components
Dimensions
Width | 7 5/16 in |
Depth | 7 1/4 in |
Height | 9 7/8 in |
Overall Height | 9 7/8 in |
Overall Length | 7 5/16 in |
Overall Width | 7 1/4 in |
Details
Watts | 30 W |
Case Material | Glass-Filled Nylon |
Item | Automotive Auxiliary Heater |
Voltage | 12 V |
Includes | Mounting Hardware |
Fuse Amps | 10 A |
BtuH | 13,200 BtuH |
Product Type | Auxiliary Heater |
Current | 6 A |
Housing Material | Glass-Filled Nylon |
Heating Capacity | 13,200 BtuH |
Wattage | 30 W |
Description
Automotive Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 12V, Heating Capacity 13,200 BtuH, Housing Material Glass-Filled Nylon, Current 6 A, Wattage 30 W, Includes Mounting Hardware, Overall Height 9 7/8 in, Overall Length 7 5/16 in, Overall Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Pro-Series Tire Plug Kit For Tubless (20290-1)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 12VDC (141ST-012A)
- A & I PRODUCTS Rim, Rear Wheel 14" X 30 32.2" x15" x15" (A-4953194)
- MAIN FILTER NORMAN 625 Replacement/Interchange Spin-On Filter (MF0058070)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H (4000-24V)
- MARADYNE DC Auxiliary Heater, 12V, 10A, 7-1/16in. H (5030-12V)
- MARADYNE Heater Plumbing Kit (H-64006)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 7-1/16 in. H (5030-24V)
- PROFORM Valve Cover Hold Down Clamps - Pack of 4 (PFM66002)
- MOROSO OIL PAN, SBC 8.25 IN DEEP (20191)
- CFR PERFORMANCE CFR CFR-3101 Cfr Stainless Ford C6 Bell Housing Mount Flexible Transmission Dipstick - Natural (CFR-3103)
- Maradyne Engine Components