Shop All Direct Drive Exhaust Fans
Maradyne
Cooling Fan, Reversible, 12 in. dia., 12VDC
Mfr # M122K
Zoro # G8577624
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible
- Blade Dia. 12 in
- Fan Voltage 12V DC
- Exhaust/Supply Fan Motor HP 3/16 hp
- Number of Blades 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maradyne
- MFR # M122K
- Zoro # G8577624
- UPC # 810349010116
- Country of Origin Turkey
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Max. Depth (In.) | 3 3/16 in |
Flange Width (In.) | 1 in |
Width (In.) | 13 15/64 in |
Height (In.) | 13 15/64 in |
Overall Depth | 3 1/4 in |
Blade Diameter | 12 in |
Overall Diameter | 13 1/4 in |
Description
Cooling Fan, Blade Diameter 12 in, Overall Diameter 13 1/4 in, Motor Horsepower 1/4 hp, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 3 1/4 in, Airflow @ 0.000 in SP 1,548 cfm, Airflow @ 0.125 in SP 1,565 cfm, Full Load Current 13.3 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Standards DIN EN 60529, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat T.O.D (410130001)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- SCHNEIDER ELECTRIC Controller Receiver, D.A. (2341-501)
- HEAT WAGON Fuel Filter (M51150-01)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 2170 CFM (M162K)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- MARADYNE Cooling Fan, 10 Inch, 12 VDC, 950 CFM (M103K)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E046)
- CONTINENTAL DYNAMICS Continental Dynamics® 10" Direct Drive Single Speed Exhaust Fan With Shutter, 1/30 HP (248448)
- Maradyne Direct Drive Exhaust Fans