Shop All Direct Drive Exhaust Fans
Maradyne
Cooling Fan, 14 Inch, 12 VDC, 1555 CFM
Mfr # M146K
Zoro # G1135802
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type High Performance
- Blade Dia. 14 in
- Fan Voltage 12V DC
- Exhaust/Supply Fan Motor HP 3/32 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # M146K
- Zoro # G1135802
- UPC # 810349010161
- Country of Origin Turkey
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Height (In.) | 15 in |
Width (In.) | 14 1/2 in |
Max. Depth (In.) | 2 7/8 in |
Blade Diameter | 14 in |
Overall Depth | 2 7/8 in |
Overall Diameter | 15 in |
Description
Cooling Fan, Blade Diameter 14 in, Overall Diameter 15 in, Motor Horsepower 1/4 hp, Motor Speed 2,600 RPM, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 2 7/8 in, Airflow @ 0.000 in SP 1,555 cfm, Airflow @ 0.125 in SP 1,400 cfm, Full Load Current 10.1 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Maximum Ambient Operating Temperature 200 Degrees F, Standards DIN EN 60529, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sen00297 Sensor; Flame (SEN00297)
- IFM Converter, Scaled Analog (TP3232)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- IMPERIAL MFG 3 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0346)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 2170 CFM (M162K)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- MARADYNE Cooling Fan, 10 Inch, 12 VDC, 950 CFM (M103K)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- Maradyne Direct Drive Exhaust Fans