Shop All Direct Drive Exhaust Fans
Maradyne
Cooling Fan, 10 Inch, 12 VDC, 950 CFM
Mfr # M103K
Zoro # G1434133
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Performance
- Blade Dia. 10 in
- Fan Voltage 12V DC
- Exhaust/Supply Fan Motor HP 5/64 hp
- CFM @ 0.000-In. SP 950 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # M103K
- Zoro # G1434133
- UPC # 810349010055
- Country of Origin Turkey
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 10 in |
Width (In.) | 10 1/2 in |
Height (In.) | 11 1/2 in |
Max. Depth (In.) | 2 1/2 in |
Overall Diameter | 11 1/4 in |
Blade Diameter | 10 in |
Overall Depth | 2 1/2 in |
Description
Cooling Fan, Blade Diameter 10 in, Overall Diameter 11 1/4 in, Motor Horsepower 1/4 hp, Motor Speed 2,600 RPM, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 2 1/2 in, Airflow @ 0.000 in SP 950 cfm, Airflow @ 0.125 in SP 1,000 cfm, Full Load Current 7.9 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Maximum Ambient Operating Temperature 200 Degrees F, Standards DIN EN 60529, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- JB INDUSTRIES Gas Ballast with O-Rings Assembly (PR-7)
- MCDONNELL & MILLER Head Gasket (304100)
- HONEYWELL Ea122A1002 1/8" Auto Air Vent (EA122A1002)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 2170 CFM (M162K)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- Maradyne Direct Drive Exhaust Fans