Shop All Axial Fans and Accessories
Maradyne
Champion Fan, 12V, 2.48" W.
Mfr # M083K
Zoro # G8054448
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 130
- Width 2.48"
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # M083K
- Zoro # G8054448
- UPC # 810349010017
- Country of Origin Turkey
- Category Axial Fans and Accessories
Dimensions
Width | 2.48" |
Details
Watts | 130 |
Voltage | 12V |
Item | Champion Fan |
Description
Champion Series Universal Fan,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Furnace Humidifier, 3,000 sq. ft., Fan Powered, Gray (HE300A1005)
- JB INDUSTRIES Cover seal older style (PR-217)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18301.C 6PK)
- MANITOWOC Water Pump (2008109)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- CONTINENTAL FAN Axial Exhaust Fan, 500 CFM (RMD-10-11)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- Maradyne Axial Fans and Accessories