Shop All Axial Fans and Accessories
Maradyne
Champion Fan, 12V, 2.48" W.
Mfr # M073K
Zoro # G8054481
product price: $81.36
/ea
Free Shipping & Returns
$81.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 130
- Width 2.48"
- Includes Locking Mating Pigtail Connector and Rubber Spacers For Proper Spacing Off Of Heat Exchanger
- Voltage 12V
- Blade Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maradyne
- MFR # M073K
- Zoro # G8054481
- UPC # 810349010000
- Country of Origin Turkey
- Category Axial Fans and Accessories
Dimensions
Width | 2.48" |
Blade Dia. | 7" |
Details
Watts | 130 |
Includes | Locking Mating Pigtail Connector and Rubber Spacers For Proper Spacing Off Of Heat Exchanger |
Voltage | 12V |
Item | Champion Fan |
Description
Champion Series Universal Fan,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air (46069)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- DAYTON Standard Square Axial Fan, 115V AC, 25/28 cfm, 3-1/8 in W. (55VD28)
- Maradyne Axial Fans and Accessories