Shop All Automotive Fans
Maradyne
Bolt-OnFan, 2.5A, Chrome PlatedSteel, 12VDC
Mfr # F-300012
Zoro # G1855065
original price:
$122.71
18% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 12V DC
- Number of Speeds 1
- Fan Amps 2.5
- Guard Material Chrome Plated Steel
- Fan Mounting Location Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maradyne
- MFR # F-300012
- Zoro # G1855065
- Country of Origin China
- Category Automotive Fans
Dimensions
Blade Dia. | 6-1/2" |
Blade Diameter | 6 1/2 in |
Details
Fan Voltage | 12V DC |
Number of Speeds | 1 |
Fan Amps | 2.5 |
Guard Material | Chrome Plated Steel |
Fan Mounting Location | Vehicle |
Amps | 2.5 A |
Includes | Gasket, Mounting Hardware |
Fan Item | Fan |
Air Flow (CFM) | 270/220 |
Voltage | 12VDC |
Fan Power Source | Hardwired |
Number of Blades | 4 |
Fan Mounting Type | Bolt-On Mount |
Air Flow | 220/270 cfm |
Item | Fan |
Environmental Applications | Vehicle |
Description
DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 1, Air Flow 220/270 cfm, Amps 2.5 A, Guard Material Chrome Plated Steel, Fan Voltage 12V DC, Includes Gasket, Mounting Hardware, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS PWR STEERING HOSE RPR KIT 10MM (1) (SRRPS1000M)
- ATTWOOD MARINE Attwood Louvered Vent Flush Mount-Black (1423-5)
- SEA-DOG Sea-Dog 146300-1 Fast Eye Safety Snap Hook - 3-15/16" (146300-1)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 5/8" x 1/2" Male NPT (DOT68-1008)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- MARADYNE Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia. (F-320212)
- MARADYNE Fan, Cab, 24V, Hd Dash, 300024 (300024)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- MARADYNE Fan, Dash, Premium, 12V (300012)
- MARADYNE Bolt-On Fan, 1.3A, Blk Painted Steel, 24VDC (F-4670177)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- Maradyne Automotive Interior Accessories