Shop All Walking Aids
Maquilla Usa
BetterHealth Pux Shoeless Arch Support; Small - Green
Mfr # MA331011
Zoro # G404165524
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maquilla Usa
- MFR # MA331011
- Zoro # G404165524
- UPC # 661541440849
- Country of Origin China
- Category Walking Aids
Description
Features
- Pux shoeless arch support is an arch support device that helps people who suffer from arch pain
- Easy to clean with water and soap and let air dry
- Color: Green
- Size: Small
- Country of Origin: China
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- HOT MAX SOAP STONE FLAT, 6PK (22026)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- Maquilla Usa Walking Aids