Shop All Tool Storage Accessories
Mapp Caster
Tool Box and Job Box Casters, 4" Steel Wheel Casters, 3200# Cap.
Mfr # 146CIRB420-TOOLBOX
Zoro # G3261226
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146CIRB420-TOOLBOX
- Zoro # G3261226
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Tool Box and Job Box Casters, 4" Steel Wheel Casters, 3200# Cap. |
Material | Steel |
Description
This toolbox caster kit contains two swivel with brake casters with (4 in. x 2 in.) steel wheels & two rigid Casters with two (4 in. x 2 in.) steel wheels. A combination of swivel & rigid casters provide you the ability to steer your toolbox in a desired direction. This kit also includes 16 one-inch long bolts (5/16), 16 nuts (5/16) & 16 washers to mount the casters to your pit. Each heavy duty caster in this kit can hold up to 900 lbs. per caster. All four casters together give you a total capacity of 3600 lbs. when weight is evenly distributed. Typically, the larger the wheel is on a caster, the easier it is to roll. We also offer a (5 in. x 2 in.) & (6 in. x 2 in.) toolbox caster kits. Make sure to be mindful of clearance though. These casters give you an overall height of 5-5/8 inches from the ground.
Cast Iron is the standard metal wheel used by most industries unless a heavier capacity is needed. Great for carrying constant heavy loads like a job box. The heavy duty cast iron wheels come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron. While cast iron is very strong, it is tough on floors & could lead to floor damage.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Cast Iron is the standard metal wheel used by most industries unless a heavier capacity is needed. Great for carrying constant heavy loads like a job box. The heavy duty cast iron wheels come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron. While cast iron is very strong, it is tough on floors & could lead to floor damage.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- WIHA Insulated Tool Set, 11 pc. (32888)
- ALLPAX Center Pin Ferrule (AX1613)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Phenolic Wheel Casters, 4000# Cap. (146DURB520-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 4" Polyolefin Wheel Casters, 2000# Cap. (X46PO42-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyurethane Wheel Casters, 5000# Cap. (146UIRB520-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyolefin Wheel Casters, 2000# Cap. (X46PO52-TOOLBOX)
- MILWAUKEE TOOL PACKOUT Dolly (48-22-8410)
- Mapp Caster Tool Storage Accessories