Shop All Polyurethane Wheels
Mapp Caster
Shopping Cart Replacement Wheels with Axles - 50 pieces
Mfr # R5203A-50 NUT&BOLT
Zoro # G3261068
Free Shipping & Returns
$350.99
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
- Brand Mapp Caster
- MFR # R5203A-50 NUT&BOLT
- Zoro # G3261068
- Country of Origin China
- Category Polyurethane Wheels
Description
These wheels are designed to be used as replacement wheels for shopping carts. The listing is for 50 wheels along with the matching axles and nuts. This wheel features a polyurethane tread which protects floors while providing a smooth and quiet roll. It also comes with thread guards to minimize the amount of debris that can get stuck in the wheel. It measures 5” in diameter with a 1-1/4” wide tread width. The axles size is 5/16” and the hub length (where the axle goes through) measure 1-9/16”. The capacity is 250 pounds per wheel.
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
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- DURASTAR Caster 8x3 Swvl Fork, Top-Lock Brake, 8x3 Flat Free Wheel, 4x4-1/2 Top (100TS830FF44BL-03-M)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - Set of 4 (R5203A-4 BOLT&NUT)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - 100 pieces (R5203A-100 NUT&BOLT)
- SERVICE CASTER Choice 176ICWHEEL8 Replacement Wheel (CHO-SCC-PPUR820)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- CASTERHQ 4x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, PK4 (HD6640-01-PCI-2SL-2R-V-S12)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 280 lb. (26Y443)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- Mapp Caster Polyurethane Wheels