Shop All Plate Casters
Mapp Caster
Shopping Cart Caster with Nut - Set of 2
Mfr # Q815022PLY-2-Nut
Zoro # G3260858
product price: $35.85
$35.85
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
- Brand Mapp Caster
- MFR # Q815022PLY-2-Nut
- Zoro # G3260858
- Country of Origin China
- Category Plate Casters
Description
These 5 inch replacement shopping cart casters fit most shopping carts or buggies but we recommend making sure your current caster matches the measurements below. The wheel is a 5” diameter floor protective, non-marking polyurethane wheel that provides a smooth and quiet roll. The complete caster has a 5-7/8 inch mounting height when measured from the bottom of the wheel to the base of the stem. The stem size is 1⁄2 inch diameter by 1 inch long and includes a keylock at the base of the stem. These swivel casters are typically used on the front of shopping carts and provide 250 pounds of capacity per casters.
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
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- MAPP CASTER 5"X2" Poly. on Polyolefin Core Wheel Swvl Caster W/ Brake, 800 Lbs Cap (146PRX520SB)
- MAPP CASTER 5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap (146PURB520SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- Mapp Caster Plate Casters