Shop All Plate Casters
Mapp Caster
Shopping Cart Caster and Wheel Replacement Kit
Mfr # ShopCartKit
Zoro # G3261180
original price:
$70.90
14% off
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # ShopCartKit
- Zoro # G3261180
- Country of Origin China
- Category Plate Casters
Description
This shopping cart replacement caster and wheel kit fits most shopping carts or buggies but we recommend making sure your current casters and wheels match the measurements below. The kit includes two swivel casters with nuts to attach and two wheels with replacement axles and nuts. The caster have 5” diameter wheels that are floor protective, non-marking polyurethane that provide a smooth and quiet roll. The caster has a 5-7/8 inch mounting height when measured from the bottom of the wheel to the base of the stem. The stem size is 1⁄2 inch diameter by 1 inch long and includes a keylock at the base of the stem. The replacement wheels are the same as the caster wheels. They are 5” in diameter by 1-1/4” wide at the tread. They hub length is 1-9/16” and the axle size is 5/16”. The replacement axles are 5/16” x 2-1/4” long and come with matching lock nuts. Capacity for the complete kit is 1,000 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003165-D5)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1801DX5)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 2800 lb. (N34051BK)
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- MAPP CASTER Shopping Cart Caster with Nut - Set of 2 (Q815022PLY-2-Nut)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap (146UPRB420SB)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- MAPP CASTER 4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity (146PO420R)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- Mapp Caster Plate Casters