Shop All Dollies
Mapp Caster
Heavy Duty Furniture Dolly w/ 3-1/2" Polyurethane Wheels, 1,000Lbs Cap.
Mfr # B183035PLY
Zoro # G3261269
original price:
$204.89
9% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
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
- Brand Mapp Caster
- MFR # B183035PLY
- Zoro # G3261269
- Country of Origin United States
- Category Dollies
Description
This heavy duty 18" x 30" furniture dolly is designed for commercial use and works great for all types of moving jobs. The frame is made of oak and has two strips of non-slip rubber on top. The casters feature a 3-1/2" diameter non-marking, floor protective polyurethane wheel that is safe for all floor types. Capacity is 1,000 pounds and overall height is 6-1/2".
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
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 4-ply (EE4-901-04-T3)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- SAFETY STEP Safety Step S-07C-S Folding Safety Step - Small, Silver (S-07C-S)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly W/ 3" Rubber Wheels, 630 Lbs Cap. (P3310-HR)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- Mapp Caster Dollies