Shop All Plate Casters
Mapp Caster
8"X2" Polyurthane on Iron Wheel Rigid Caster W/ Brake - 1,250 Lbs Cap
Mfr # 146UIRB820RB
Zoro # G800593273
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid with Top Lock Brake
- Overall Height 9-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146UIRB820RB
- Zoro # G800593273
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 8 in |
Details
Caster Sub-Type | Rigid with Top Lock Brake |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Blue |
Wheel Type | Poly on Iron |
Load Capacity | 1,250 lb |
Weight | 11.2 lb |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- MAPP CASTER 4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity (146PO420R)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 800 Lbs Cap (146DURB420SB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap (146PURB620RB)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Rigid Caster - 1,250 Lbs Cap (1463P7B820R)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- Mapp Caster Casters