Shop All Plate Casters
Mapp Caster
8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap
Mfr # 146DURB820SB
Zoro # G400593246
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9-1/2 in
- Caster Frame Material Cold Rolled Steel
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Type Phenolic
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146DURB820SB
- Zoro # G400593246
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 6 in |
Tread Width | 2 in |
Wheel Diameter | 8 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Phenolic |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Weight | 8 lb |
Temperature Range | -50°F to 250°F |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Load Capacity | 1,250 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore D 90 (+/-5) |
Description
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- ERICKSON Cords 30in Flat Bungee (06930)
- DAYTON Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb., Standards: NACM (1DJU4)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 6"X2" Thermoplastic Rubber (TPR) Wheel Rigid Caster - 600 Lbs Cap (146PERB620R)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- Mapp Caster Casters