Shop All Plate Casters
Mapp Caster
8"X2" High Temp Nylon Wheel Rigid Caster - 1,250 Lbs Capacity
Mfr # 146HEAT820R
Zoro # G800593143
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146HEAT820R
- Zoro # G800593143
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 8 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | High Temp |
Load Capacity | 1,250 lb |
Wheel Color | Black |
Weight | 5.04 lb |
Temperature Range | -70°F to +550°F |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | 85 Shore D |
Description
High Temperature Glass Filled Nylon caster wheels have a temperature range up to 475ËšF continuous and 550 ËšF intermittent. Made of ahigh temperature glass filled nylon mixture, these caster wheels can be in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. They offer longer wear than high temp phenolic wheels, are kinder on floors, and quieter rolling.This is one of our favorite high temperature wheels and we recommend itfor about every high temperature application. If you need even more capacity check out our steel & metal wheel casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt (MRT411LDC)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31020)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,200 Lbs Cap (146DURB620SB)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 750 Lbs Cap (146UPRB520SB)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- Mapp Caster Plate Casters