Shop All Plate Casters
Mapp Caster
8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity
Mfr # 146CIRB820R
Zoro # G400593130
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146CIRB820R
- Zoro # G400593130
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 8 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Green |
Wheel Type | Cast Iron |
Load Capacity | 1,250 lb |
Weight | 10.36 lb |
Wheel/Tread Hardness | Brinell 145 |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -45°F to 600°F |
Description
Cast Iron is the standard metal wheel used by most unless a heavier capacity or greater impact strength metal wheel is needed. For applications requiring more capacity or impact strength, check out the ductile steel & forged steel wheel caster options. Please note that all 2" wide wheels are heavy duty cast iron & come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron.Whilecast ironis very strong, it is tough on floors and could lead to floor damage. For heavy duty floor protective wheels, be sure to check out our polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- MAPP CASTER 8"X2" Cast Iron Wheel Swivel Caster with Brake - 1,250 Lbs Capacity (146CIRB820SB)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster with Brake - 1,250 Lbs Capacity (146CIRB820RB)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity (146RNB420R)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Rigid Caster - 1,250 Lbs Cap (1463P7B820R)
- MAPP CASTER 6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap (146PURB620RB)
- ZORO SELECT Plate Caster, 375 lb. Load Rate, 5-1/8" H (P12S-PB040B-P3)
- Mapp Caster Plate Casters