Shop All Plate Casters
Mapp Caster
6"X2" Rugged Thrmplstc Rubber(TPR) Whl Swvl Caster W/ Brake, 550Lbs Cap
Mfr # 146RTPR620SB
Zoro # G200593125
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel With Brake
- Overall Height 7-1/2 in
- Wheel Type Thermoplastic Rubber
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146RTPR620SB
- Zoro # G200593125
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4-9/16 in |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel With Brake |
Wheel Type | Thermoplastic Rubber |
Frame Finish | Bright Zinc Plated |
Wheel Color | Black |
Caster Frame Material | Cold Rolled Steel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Weight | 6 lb |
Load Capacity | 550 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 70 |
Temperature Range | -4°F to 158°F |
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris.This casters crowned & grooved wheel helps go over all types of terrains. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, & smooth rolling wheels. We would notrecommendedthese wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 21"x48", CAP:5500 LBS (LXHD55-2148HB)
- ZORO SELECT Rigid Plt Cstr, Polyurethane, 3 in, 450 lb. (33H703)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity (146RNB420R)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- Mapp Caster Casters