Shop All Plate Casters
Mapp Caster
6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap
Mfr # 146RNB620SB
Zoro # G000593271
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel with Top Lock Brake
- Overall Height 7-1/2 in
- Swivel Radius 4-9/16 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146RNB620SB
- Zoro # G000593271
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Color | Black |
Caster Frame Material | Cold Rolled Steel |
Weight | 8 lb |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -40°F to 180°F |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Load Capacity | 500 lb |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1/4” X 1200Ft Manila Rope (ROPE MA1/4X1200)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 98 in L (11813)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 800 Lbs Cap (146DURB420SB)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- Mapp Caster Casters