Shop All Plate Casters
Mapp Caster
6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap
Mfr # 146PURB620SB
Zoro # G000593141
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel with Top Lock Brake
- Overall Height 7-1/2 in
- Frame Finish Bright Zinc Plated
- Swivel Radius 4-9/16 in
- Mounting Bolt Dia. 3/8 in or Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146PURB620SB
- Zoro # G000593141
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Poly on Iron |
Wheel Color | Red & Grey |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Weight | 8.75 lb |
Load Capacity | 1,200 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- PEERLESS CHAIN 1/2 X 20FT G100 BINDER 1/CTN, 5228360 (5228360)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity (146RNB420R)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MAPP CASTER 8"X2" Rubber on Nylon Wheel Swivel Caster - 600 Lbs Capacity (146RNB820S)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14)
- Mapp Caster Plate Casters