Shop All Plate Casters
Mapp Caster
6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity
Mfr # 146UPRB620S
Zoro # G900593272
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Wheel Type Polyurethane
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Swivel Radius 4-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146UPRB620S
- Zoro # G900593272
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel Type | Polyurethane |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Maroon |
Weight | 5.25 lb |
Load Capacity | 900 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Temperature Range | -20°F to 180°F |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- MAPP CASTER 5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap (146PURB520SB)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-DL)
- Mapp Caster Casters