Shop All Plate Casters
Mapp Caster
6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity
Mfr # 146UPRB620R
Zoro # G500593283
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146UPRB620R
- Zoro # G500593283
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Polyurethane |
Wheel Color | Maroon |
Load Capacity | 900 lb |
Weight | 4.5 lb |
Temperature Range | -20°F to 180°F |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity (146CIRB820R)
- MAPP CASTER 8"X2" Cast Iron Wheel Swivel Caster with Brake - 1,250 Lbs Capacity (146CIRB820SB)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- Mapp Caster Plate Casters