Shop All Plate Casters
Mapp Caster
6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap
Mfr # 146PRX620SB
Zoro # G600593138
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Swivel Radius 4-9/16 in
- Frame Finish Bright Zinc Plated
- Wheel Type Polyurethane on Polyolefin
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PRX620SB
- Zoro # G600593138
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Frame Finish | Bright Zinc Plated |
Wheel Type | Polyurethane on Polyolefin |
Wheel Color | Black |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Caster Frame Material | Cold Rolled Steel |
Weight | 5.46 lb |
Temperature Range | -20°F to 180°F |
Load Capacity | 1,000 lb |
Wheel/Tread Hardness | Shore D 60 (+/-5 |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications.These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH15-10 -G)
- DC CARGO 3/8in Grade 70 Chain And Ratchet Binder Kit (38CK)
- WESTWARD 10 ft Fiberglass Stepladder, 300 lb Capacity (44YY61)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Rigid Caster - 1,250 Lbs Cap (1463P7B820R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-16-WB-DL)
- Mapp Caster Plate Casters