Shop All Plate Casters
Mapp Caster
6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap
Mfr # 146PRX620R
Zoro # G600593206
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Wheel Bearing Type Precision Ball
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PRX620R
- Zoro # G600593206
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Rigid |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Black |
Wheel Type | Polyurethane on Polyolefin |
Load Capacity | 1,000 lb |
Weight | 4.1 lb |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -20°F to 180°F |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications.These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 5"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 450 Lbs Cap (146RNB520SB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- MAPP CASTER 5"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 500 Lbs Cap (146PERB520SB)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,200 Lbs Cap (146DURB620SB)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- Mapp Caster Plate Casters