Shop All Plate Casters
Mapp Caster
5"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 500 Lbs Cap
Mfr # 146PERB520SB
Zoro # G600593220
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Swivel Radius 4 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Mounting Bolt Dia. 3/8 in or Smaller
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146PERB520SB
- Zoro # G600593220
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Swivel Radius | 4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Wheel Color | Black |
Wheel Type | Thermoplastic Rubber |
Weight | 6.25 lb |
Wheel/Tread Hardness | Shore A 65(+/-5) |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -20°F to 180°F |
Load Capacity | 500 lb |
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- DUTTON-LAINSON Repair Kit (6257-2)
- ZORO SELECT Rubber Foot, PK4 (MH4LT28704G)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A1E20B8D3C1P6)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 6"X2" Polyolefin Rigid Caster - 700 Lbs Capacity (146PO620R)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 750 Lbs Cap (146UPRB520SB)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity (146CIRB820R)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 5PK (SCC-TP01S20-POS-WA-SLB-5)
- Mapp Caster Casters