Shop All Plate Casters
Mapp Caster
5"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 450 Lbs Cap
Mfr # 146RNB520SB
Zoro # G500593221
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Wheel Type Rubber on Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146RNB520SB
- Zoro # G500593221
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Type | Rubber on Nylon |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Black |
Weight | 6.75 lb |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -40°F to 180°F |
Load Capacity | 450 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- MIDWEST FASTENER 5/8" Galvanized Steel Wire Rope Thimbles 3PK (54684)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- VESTIL Ergonomic Work Seat / Chair (CPRO-600)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- MAPP CASTER 4"X2" Poly. on Iron Wheel Swivel Caster W/ Top Lock Brake, 800 Lbs Cap (146UIRB420SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- Mapp Caster Plate Casters