Shop All Plate Casters
Mapp Caster
5"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,100 Lbs Cap
Mfr # 146PURB520S
Zoro # G400593178
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Overall Height 6-1/2 in
- Wheel Color Dark Blue
- Load Capacity 1,100 lb
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PURB520S
- Zoro # G400593178
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Swivel |
Wheel Color | Dark Blue |
Load Capacity | 1,100 lb |
Frame Finish | Bright Zinc Plated |
Wheel Type | Poly on Iron |
Caster Frame Material | Cold Rolled Steel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Weight | 6.75 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Hex Lock Nut (205015)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP060K-12-WB)
- Mapp Caster Casters