Shop All Plate Casters
Mapp Caster
5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap
Mfr # 146PURB520SB
Zoro # G400593161
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel with Top Lock Brake
- Overall Height 6-5/8 in
- Wheel Type Poly on Iron
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Mounting Bolt Dia. 3/8 in or Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PURB520SB
- Zoro # G400593161
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Wheel Type | Poly on Iron |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Red & Grey |
Weight | 7.5 lb |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Load Capacity | 1,100 lb |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- MAPP CASTER 5"X2" Cast Iron Wheel Wheel Swivel Caster - 1,200 Lbs Capacity (146CIRB520S)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- SERVICE CASTER 4 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-GFNB-TLB-2-R-2)
- Mapp Caster Plate Casters