Shop All Plate Casters
Mapp Caster
5"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 750 Lbs Cap
Mfr # 146UPRB520SB
Zoro # G400593253
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel with Top Lock Brake
- Overall Height 6-1/2 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Frame Finish Bright Zinc Plated
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146UPRB520SB
- Zoro # G400593253
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Type | Polyurethane |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Maroon |
Weight | 5.5 lb |
Load Capacity | 750 lb |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -20°F to 180°F |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00008)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity (146PO420SB)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27274)
- Mapp Caster Casters