Shop All Plate Casters
Mapp Caster
5"X2" Poly. on Polyolefin Core Wheel Swvl Caster W/ Brake, 800 Lbs Cap
Mfr # 146PRX520SB
Zoro # G600593251
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Wheel Type Polyurethane on Polyolefin
- Caster Frame Material Cold Rolled Steel
- Wheel Color Black
- Swivel Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PRX520SB
- Zoro # G600593251
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Swivel Radius | 4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Wheel Type | Polyurethane on Polyolefin |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Black |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Weight | 5.75 lb |
Temperature Range | -20°F to 180°F |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Wheel Bearing Type | Precision Ball |
Load Capacity | 800 lb |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications.These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP45BS-03)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/25K-BB0.75)
- WESTWARD Slot Type Of Lock/Key Set (TT0709G)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Rigid Caster - 1,250 Lbs Cap (1463P7B820R)
- MAPP CASTER 6"X2" Polyolefin Rigid Caster - 700 Lbs Capacity (146PO620R)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PHRHT-2-R-2)
- Mapp Caster Plate Casters