Shop All Plate Casters
Mapp Caster
5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap
Mfr # 146HEAT520RB
Zoro # G100593201
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146HEAT520RB
- Zoro # G100593201
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid with Brake |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Black |
Load Capacity | 1,000 lb |
Wheel Type | High Temp |
Weight | 3.75 lb |
Wheel/Tread Hardness | 85 Shore D |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -70°F to +550°F |
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!Note the black color of the wheel in the picture may not be the color you get. We also get this wheel in a red/maroon color. The specs are the same no matter the color.If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- 3M DBI-SALA Sealed-Blok Retrieval SRL Mounting Bracket, Yellow Zinc, EA (3401025)
- B/A PRODUCTS CO Grab Hook, Steel, G80,7100 lb., Gold Plated (G8-200-38)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- MAPP CASTER 5"X2" Polyurethane on Iron Wheel Swivel Caster - 1,250 Lbs Capacity (146UIRB520S)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- Mapp Caster Plate Casters