Shop All Plate Casters
Mapp Caster
5"X2" Cast Iron Wheel Wheel Swivel Caster - 1,200 Lbs Capacity
Mfr # 146CIRB520S
Zoro # G500593153
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Wheel Type Cast Iron
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146CIRB520S
- Zoro # G500593153
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Wheel Type | Cast Iron |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Silver |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Weight | 7.25 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Brinell 145 |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Load Capacity | 1,200 lb |
Description
Cast Iron is the standard metal wheel used by most unless a heavier capacity or greater impact strength metal wheel is needed. For applications requiring more capacity or impact strength, check out the ductile steel & forged steel wheel caster options. Please note that all 2" wide wheels are heavy duty cast iron & come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron.Whilecast ironis very strong, it is tough on floors and could lead to floor damage. For heavy duty floor protective wheels, be sure to check out our polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 5"X2" Polyurethane on Iron Wheel Swivel Caster - 1,250 Lbs Capacity (146UIRB520S)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Rigid Caster - 1,250 Lbs Cap (1463P7B820R)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- Mapp Caster Plate Casters