Shop All Plate Casters
Mapp Caster
4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity
Mfr # 146RNB420R
Zoro # G800593211
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146RNB420R
- Zoro # G800593211
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Black |
Wheel Type | Rubber on Nylon |
Load Capacity | 400 lb |
Weight | 3.25 lb |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- WRAP-IT Wrap-It Assorted Storage Straps 2 lb , 20PK (420-48MC)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Swivel Caster - 400 Lbs Capacity (146RNB420S)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,100 Lbs Cap (146PURB520S)
- MAPP CASTER 5"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 500 Lbs Cap (146PERB520SB)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 800 Lbs Cap (146DURB420SB)
- HAMILTON Plt Cstr, Kgpnls Swl, Nyln, 6 in, 2300 lb., A (S-ZFHS-6NYB)
- Mapp Caster Casters