Shop All Plate Casters
Mapp Caster
4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity
Mfr # 146PURB420R
Zoro # G600593183
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Overall Height 5-5/8 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146PURB420R
- Zoro # G600593183
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel Color | Red & Gray |
Load Capacity | 800 lb |
Wheel Type | Poly on Iron |
Weight | 5.25 lb |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -40°F to 180°F |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Trolley Push 1t (PT010)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- MAPP CASTER 5"X2" Cast Iron Wheel Wheel Swivel Caster - 1,200 Lbs Capacity (146CIRB520S)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- Mapp Caster Casters