Shop All Plate Casters
Mapp Caster
4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap
Mfr # 146PURB420SB
Zoro # G700593281
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel With Brake
- Overall Height 5-5/8 in
- Load Capacity 800 lb
- Wheel Color Red & Grey
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146PURB420SB
- Zoro # G700593281
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel With Brake |
Load Capacity | 800 lb |
Wheel Color | Red & Grey |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Type | Poly on Iron |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Weight | 6.25 lb |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Temperature Range | -40°F to 180°F |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- COLSON Colson® 2 Series Wheel 5.00005.929 SSWS - 5 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00005.929 SSWS)
- INDUSCO Cable, 3/8", 7x19", Galv x 250ft (20500431)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- MAPP CASTER 5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap (146PURB520SB)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap (146PURB420RB)
- SERVICE CASTER Low Profile Polyolefin 2'' Wheel Top Plate Swivel Caster Set with 2 Brake, 4PK (SCC-04S211316-POS-2-SLB-2)
- Mapp Caster Casters