Shop All Plate Casters
Mapp Caster
4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap
Mfr # 146PURB420RB
Zoro # G300593179
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid With Brake
- Overall Height 5-5/8 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146PURB420RB
- Zoro # G300593179
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Rigid With Brake |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Red & Gray |
Load Capacity | 800 lb |
Wheel Type | Poly on Iron |
Weight | 5.25 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- ZORO SELECT Plate Caster, 130 lb. Load Rating, Swivel (P5S-R040G-12)
- Mapp Caster Plate Casters