Shop All Plate Casters
Mapp Caster
4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap
Mfr # 146UPRB420SB
Zoro # G600593237
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Caster Frame Material Cold Rolled Steel
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Frame Finish Bright Zinc Plated
- Swivel Radius 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapp Caster
- MFR # 146UPRB420SB
- Zoro # G600593237
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel with Brake |
Caster Frame Material | Cold Rolled Steel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Color | Maroon |
Wheel Type | Polyurethane on Polyolefin |
Weight | 4.95 lb |
Load Capacity | 600 lb |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Temperature Range | -20°F to 180°F |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- MAGLINER Wheel, 8 in. Dia., Rubber, 2in. Wheel Width (10830)
- BULLDOG WINCH 3ft Plug Extension, 5-Prong, Standard Series 10041x (20309)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Swivel Caster - 400 Lbs Capacity (146RNB420S)
- MAPP CASTER 4"X2" Poly. on Iron Wheel Swivel Caster W/ Top Lock Brake, 800 Lbs Cap (146UIRB420SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 6"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,200 Lbs Cap (146PURB620S)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- Mapp Caster Casters