Shop All Plate Casters
Mapp Caster
4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity
Mfr # 146UPRB420S
Zoro # G200593224
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Type Polyurethane on Polyolefin
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapp Caster
- MFR # 146UPRB420S
- Zoro # G200593224
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 3-1/4 in |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel Type | Polyurethane on Polyolefin |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Maroon |
Weight | 4.25 lb |
Load Capacity | 600 lb |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -20°F to 180°F |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and White (507613090)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap (146UPRB420SB)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- ZORO SELECT Swivl Pneumatic Caster, 10 in., 350 lb. (1ULH7)
- Mapp Caster Plate Casters